HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD360T80B

  • Mfr # PMH170-12-80SS-HC-V

  • Zoro # G722569752


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC DLD360T80B, FILTREC DLD360T80V, MAIN FILTER MF0060653, MAIN FILTER MF0576442, WIX D52B80TV
OD Bottom
2.36
ID Top
1.35
Filter Media
304 SS WIRE
Micron Rating
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH170-12-80SS-HC-V
Zoro #
G722569752
UPC #
-
Country of Origin
United States

Dimensions

Height
12.21

Details

Replaces OEM Part
FILTREC DLD360T80B, FILTREC DLD360T80V, MAIN FILTER MF0060653, MAIN FILTER MF0576442, WIX D52B80TV
OD Bottom
2.36
ID Top
1.35
Filter Media
304 SS WIRE
Micron Rating
80
Collapse Pressure
3045
OD Top
2.36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products