HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD360T80V
- Mfr # PMH170-12-80SS-HC-V
- Zoro # G822501164
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360T80B, FILTREC DLD360T80V, MAIN FILTER MF0060653, MAIN FILTER MF0576442, WIX D52B80TV
Filter Media
304 SS WIRE
Height
12.21
Micron Rating
80
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-80SS-HC-V
- Zoro #
- G822501164
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360T80B, FILTREC DLD360T80V, MAIN FILTER MF0060653, MAIN FILTER MF0576442, WIX D52B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
Dimensions
- Height
- 12.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.