HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD450B80B
- Mfr # PMH170-16-80SS-V
- Zoro # G322502814
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450B80B, FILTREC DLD450B80V, HY-PRO HP28NL1674WB, HY-PRO HP28NL1674WV, INTERNORMEN 300720, INTERNORMEN 01E45080G30EP, INTERNORMEN 01E45080G30EV, MAIN FILTER MF0060662, MAIN FILTER MF0576445, WIX D53B80BV
Filter Media
304 SS WIRE
Height
16.3
Micron Rating
80
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-80SS-V
- Zoro #
- G322502814
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450B80B, FILTREC DLD450B80V, HY-PRO HP28NL1674WB, HY-PRO HP28NL1674WV, INTERNORMEN 300720, INTERNORMEN 01E45080G30EP, INTERNORMEN 01E45080G30EV, MAIN FILTER MF0060662, MAIN FILTER MF0576445, WIX D53B80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.