Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD600B130V
- Mfr # PMH600-14-130SS-V
- Zoro # G322547518
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600B130B, FILTREC DLD600B130V, HY-PRO HP59NL13130WB, HY-PRO HP59NL13130WV, INTERNORMEN 303098, INTERNORMEN 01E600130G30EP, INTERNORMEN 01E600130G30EV, MAIN FILTER MF0060692, MAIN FILTER MF0576449, WIX D54B130BV
Filter Media
304 SS WIRE
Height
13.62
Micron Rating
125
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-130SS-V
- Zoro #
- G322547518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.62
Details
- Replaces OEM Part
- FILTREC DLD600B130B, FILTREC DLD600B130V, HY-PRO HP59NL13130WB, HY-PRO HP59NL13130WV, INTERNORMEN 303098, INTERNORMEN 01E600130G30EP, INTERNORMEN 01E600130G30EV, MAIN FILTER MF0060692, MAIN FILTER MF0576449, WIX D54B130BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 1.9
- OD Bottom
- 3.03
- OD Top
- 3.03
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.