Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD60T40B
- Mfr # PMH60-4-40SS-HC-V
- Zoro # G822500846
product price:Â
$
53.19
/ea
Key Features
Replaces OEM Part
FILTREC DLD60T40B, FILTREC DLD60T40V, HY-PRO HP48HL440WB, HY-PRO HP48HL440WV, INTERNORMEN 300082, INTERNORMEN 319103, INTERNORMEN 01E6040GHREP, INTERNORMEN 01E6040GHREV, MAIN FILTER MF0060757, MAIN FILTER MF0060758, WIX D55B40TV
Filter Media
304 SS WIRE
Height
4.3
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-40SS-HC-V
- Zoro #
- G822500846
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60T40B, FILTREC DLD60T40V, HY-PRO HP48HL440WB, HY-PRO HP48HL440WV, INTERNORMEN 300082, INTERNORMEN 319103, INTERNORMEN 01E6040GHREP, INTERNORMEN 01E6040GHREV, MAIN FILTER MF0060757, MAIN FILTER MF0060758, WIX D55B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 4.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.