HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD90E20V
- Mfr # PMH60-7-20G-V
- Zoro # G822491601
product price:Â
$
52.59
/ea
Key Features
Replaces OEM Part
FILTREC DLD90E20B, FILTREC DLD90E20V, HY-PRO HP48NL725MB, HY-PRO HP48NL725MV, INTERNORMEN 300108, INTERNORMEN 300109, INTERNORMEN 01E9025VG30EP, INTERNORMEN 01E9025VG30EV, JURA FILTRATION SH65059, MAIN FILTER MF0060827, MAIN FILTER MF0060828, SCHUPP HY140
Filter Media
MICROGLASS
Height
6.81
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-20G-V
- Zoro #
- G822491601
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90E20B, FILTREC DLD90E20V, HY-PRO HP48NL725MB, HY-PRO HP48NL725MV, INTERNORMEN 300108, INTERNORMEN 300109, INTERNORMEN 01E9025VG30EP, INTERNORMEN 01E9025VG30EV, JURA FILTRATION SH65059, MAIN FILTER MF0060827, MAIN FILTER MF0060828, SCHUPP HY140
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 1.75
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
- OD Bottom
- 1.75
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.