HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0008W200B
- Mfr # PMH8505-7-200SS-HC
- Zoro # G022461626
product price:Â
$
92.35
/ea
Key Features
Replaces OEM Part
FILTREC DMD0008W200B, MAIN FILTER MF0060920, WIX D59B200WB
Filter Media
304 SS WIRE
Height
6.77
Micron Rating
200
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-200SS-HC
- Zoro #
- G022461626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.77
Details
- Replaces OEM Part
- FILTREC DMD0008W200B, MAIN FILTER MF0060920, WIX D59B200WB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.