HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0030B300B
- Mfr # PMH8515-10-300SS
- Zoro # G822528567
product price:Â
$
87.59
/ea
Key Features
Replaces OEM Part
DOMANGE CD310MP300, FILTREC DMD0030B300B, MAIN FILTER MF0576472, WIX D62B300BB
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
300
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-300SS
- Zoro #
- G822528567
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DOMANGE CD310MP300, FILTREC DMD0030B300B, MAIN FILTER MF0576472, WIX D62B300BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 300
- ID Top
- 1.88
- OD Bottom
- 3.32
- OD Top
- 3.32
- Collapse Pressure
- 435
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.