HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0045B400B
- Mfr # PMH8515-15-400SS
- Zoro # G122546056
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0045B400B, MAIN FILTER MF0061053, WIX D63B400BB
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
420
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-400SS
- Zoro #
- G122546056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- FILTREC DMD0045B400B, MAIN FILTER MF0061053, WIX D63B400BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 420
- OD Top
- 3.32
- OD Bottom
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.