Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0045W10B
- Mfr # PMH8515-15-10SS-HC
- Zoro # G322502258
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189145G10F000P, FILTER-X XH02438, FILTREC DMD0045W10B, HY-PRO HP1201L1510W, INTERNORMEN 306522, INTERNORMEN 04PI914510GHREO, MAHLE PI9145DRGVST10, MAIN FILTER MF0061081, NATIONAL FILTERS 106111160, NATIONAL FILTERS 131111160, REXROTH 189145G1
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-10SS-HC
- Zoro #
- G322502258
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189145G10F000P, FILTER-X XH02438, FILTREC DMD0045W10B, HY-PRO HP1201L1510W, INTERNORMEN 306522, INTERNORMEN 04PI914510GHREO, MAHLE PI9145DRGVST10, MAIN FILTER MF0061081, NATIONAL FILTERS 106111160, NATIONAL FILTERS 131111160, REXROTH 189145G1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 3.32
- ID Top
- 1.88
- OD Bottom
- 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.