Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0060E05B
- Mfr # PMH8515-20-5G
- Zoro # G322553151
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060E05B, MAHLE PI5160PS6, MAHLE PI5160SM6, MAHLE PI5160SMX6, MAIN FILTER MF0422673, WIX D64B05EB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
5
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-5G
- Zoro #
- G322553151
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060E05B, MAHLE PI5160PS6, MAHLE PI5160SM6, MAHLE PI5160SMX6, MAIN FILTER MF0422673, WIX D64B05EB
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.32
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Bottom
- 3.32
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 20.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.