MXT Hydraulic Hose
- Mfr # 6MXT X100REEL
- Zoro # G023540085
product price:Â
$
8.69
/ea
Sold in multiples of 100 for
$869.00
Key Features
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Standards
100R16; 100R17; 100R19
Hose Inside Dia.
3/8 in
Operating Pressure (PSI)
4800 psi
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6MXT X100REEL
- Zoro #
- G023540085
- UPC #
- 770075773719
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 3/8 in
- Min. Bend Radius (In.)
- 2.5 in
- Hose Outside Dia. (In.)
- 0.68 in
- Hose Length
- 100 ft
- Dash Size
- 6
Details
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Standards
- 100R16; 100R17; 100R19
- Operating Pressure (PSI)
- 4800 psi
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- High-Tensile Steel Wire Braid
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.