HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0060W60B
- Mfr # PMH8515-20-60SS-HC
- Zoro # G122547336
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060W60B, MAHLE PI9460DRGVST60, MAIN FILTER MF0422702, WIX D64B60WB
Filter Media
304 SS WIRE
Height
20.16
Micron Rating
60
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-60SS-HC
- Zoro #
- G122547336
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060W60B, MAHLE PI9460DRGVST60, MAIN FILTER MF0422702, WIX D64B60WB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.3
Dimensions
- Height
- 20.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.