Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD034W25V
- Mfr # PMH034-6-25SS-HC-V
- Zoro # G622545160
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G25C000P, FILTER-X XH02462, FILTREC DMD034W25B, FILTREC DMD034W25V, HY-PRO HP34HL525WB, HY-PRO HP34HL525WV, INTERNORMEN 306686, INTERNORMEN 0485203425GHREP, INTERNORMEN 0485203425GHREV, MAHLE 852034DRGVST25, MAIN FILTER MF0061145, MAIN F
Filter Media
304 SS WIRE
Height
5.68
Micron Rating
25
ID Top
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-25SS-HC-V
- Zoro #
- G622545160
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140G25C000P, FILTER-X XH02462, FILTREC DMD034W25B, FILTREC DMD034W25V, HY-PRO HP34HL525WB, HY-PRO HP34HL525WV, INTERNORMEN 306686, INTERNORMEN 0485203425GHREP, INTERNORMEN 0485203425GHREV, MAHLE 852034DRGVST25, MAIN FILTER MF0061145, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.09
- OD Top
- 3.06
- Collapse Pressure
- 3045
- OD Bottom
- 3.06
Dimensions
- Height
- 5.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.