HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD125E05V
- Mfr # PMH125-3-6G-V
- Zoro # G822463837
product price:Â
$
29.55
/ea
Sold in multiples of 2 for
$59.10
Key Features
Replaces OEM Part
DONALDSON P572299, FILTER-MART 289247, FILTREC DMD125E05B, FILTREC DMD125E05V, HYDAC/HYCON 2020D05BN, HYDAC/HYCON 2020D05BNV, HY-PRO HP125NL36MB, HY-PRO HP125NL36MV, HY-PRO HP3A1L36MB, HY-PRO HP3A1L36MV, HY-PRO HP3A3L36MB, HY-PRO HP3A3L36MV, MAIN FILTER M
Filter Media
MICROGLASS
Height
3.39
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-6G-V
- Zoro #
- G822463837
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P572299, FILTER-MART 289247, FILTREC DMD125E05B, FILTREC DMD125E05V, HYDAC/HYCON 2020D05BN, HYDAC/HYCON 2020D05BNV, HY-PRO HP125NL36MB, HY-PRO HP125NL36MV, HY-PRO HP3A1L36MB, HY-PRO HP3A1L36MV, HY-PRO HP3A3L36MB, HY-PRO HP3A3L36MV, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.65
- Collapse Pressure
- 585
- OD Bottom
- 1.65
- ID Top
- 0.9
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.