Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD146B10B
- Mfr # PMH146-8-10SS-B
- Zoro # G022481617
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18500G10G000P, FILTER-X XH02551, FILTREC DMD146B10B, HY-PRO HP146NL810WB, MAHLE 852146DRG10, MAIN FILTER MF0061330, PARKER G02962, SEPARATION TECHNOLOGIES ST1692, STAUFF LL155B10B, STAUFF LL155B10B2, WIX D73B10BB
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
10
OD Bottom
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH146-8-10SS-B
- Zoro #
- G022481617
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18500G10G000P, FILTER-X XH02551, FILTREC DMD146B10B, HY-PRO HP146NL810WB, MAHLE 852146DRG10, MAIN FILTER MF0061330, PARKER G02962, SEPARATION TECHNOLOGIES ST1692, STAUFF LL155B10B, STAUFF LL155B10B2, WIX D73B10BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 7.93
- Collapse Pressure
- 305
- ID Bottom
- 5.51
- OD Top
- 7.93
- ID Top
- 5.51
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.