Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP501L510W
- Mfr # PMH8515-6-10SS-HC
- Zoro # G322524465
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189115G10F000P, FILTER-X XH02398, FILTREC DMD0015W10B, HY-PRO HP501L510W, INTERNORMEN 306499, INTERNORMEN 04PI911510GHREO, MAHLE 77741036, MAHLE PI9115DRGVST10, MAIN FILTER MF0060999, NATIONAL FILTERS 106111158, NATIONAL FILTERS 131111158, RE
Filter Media
304 SS WIRE
Height
5.6
Micron Rating
10
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-10SS-HC
- Zoro #
- G322524465
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189115G10F000P, FILTER-X XH02398, FILTREC DMD0015W10B, HY-PRO HP501L510W, INTERNORMEN 306499, INTERNORMEN 04PI911510GHREO, MAHLE 77741036, MAHLE PI9115DRGVST10, MAIN FILTER MF0060999, NATIONAL FILTERS 106111158, NATIONAL FILTERS 131111158, RE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
Dimensions
- Height
- 5.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.