HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD264B25B
- Mfr # PMH264-8-25SS-B
- Zoro # G622541629
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18300G25G000P, FILTER-X XH02581, FILTREC DMD264B25B, HY-PRO HP429L825WB, INTERNORMEN 306764, INTERNORMEN 0485226425G16BO, MAHLE 852264DRG25, MAIN FILTER MF0061432, PARKER G02941, SEPARATION TECHNOLOGIES ST1699, STAUFF LL080B25B, STAUFF LL080B
Filter Media
304 SS WIRE
Height
7.68
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH264-8-25SS-B
- Zoro #
- G622541629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.68
Details
- Replaces OEM Part
- EPPENSTEINER 18300G25G000P, FILTER-X XH02581, FILTREC DMD264B25B, HY-PRO HP429L825WB, INTERNORMEN 306764, INTERNORMEN 0485226425G16BO, MAHLE 852264DRG25, MAIN FILTER MF0061432, PARKER G02941, SEPARATION TECHNOLOGIES ST1699, STAUFF LL080B25B, STAUFF LL080B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- OD Bottom
- 5.04
- OD Top
- 5.04
- ID Bottom
- 3.6
- ID Top
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.