Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD760E05B
- Mfr # PMH760-17-5G
- Zoro # G622547713
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD760E05B, HYDAC/HYCON 01269219, HYDAC/HYCON 2400D006BN, HYDAC/HYCON 2400D06BN, HY-PRO HP760L176M, JURA FILTRATION SH64264, MAHLE 852760SMX6, MAIN FILTER MF0061513, WIX D81B05EB
Filter Media
MICROGLASS
Height
16.73
Micron Rating
5
ID Top
2.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-17-5G
- Zoro #
- G622547713
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.73
Details
- Replaces OEM Part
- FILTREC DMD760E05B, HYDAC/HYCON 01269219, HYDAC/HYCON 2400D006BN, HYDAC/HYCON 2400D06BN, HY-PRO HP760L176M, JURA FILTRATION SH64264, MAHLE 852760SMX6, MAIN FILTER MF0061513, WIX D81B05EB
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 2.56
- ID Bottom
- 2.56
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 365
- OD Bottom
- 5.52
- OD Top
- 5.52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.