Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD761B100B
- Mfr # PMH760-33-100SS
- Zoro # G122532486
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD761B100B, HY-PRO HP760L34100W, MAHLE 852761DRG100, MAIN FILTER MF0061525, WIX D82B100BB
Filter Media
304 SS WIRE
Height
33.47
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-33-100SS
- Zoro #
- G122532486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 33.47
Details
- Replaces OEM Part
- FILTREC DMD761B100B, HY-PRO HP760L34100W, MAHLE 852761DRG100, MAIN FILTER MF0061525, WIX D82B100BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- ID Top
- 2.56
- OD Top
- 5.52
- ID Bottom
- 2.56
- OD Bottom
- 5.52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.