Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20008K10B
- Mfr # PEP20004-6-10P-V
- Zoro # G122523606
product price:Â
$
25.25
/ea
Sold in multiples of 2 for
$50.50
Key Features
Replaces OEM Part
EPPENSTEINER 20008P10A000P, FILTREC DVD20008K10B, FILTREC DVD20008K10V, MAIN FILTER MF0576646, MAIN FILTER MF0576647, REXROTH 20008P10A000M, REXROTH 20008P10A000V, WIX D20A10KV
Filter Media
PAPER
Height
6.18
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-6-10P-V
- Zoro #
- G122523606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20008P10A000P, FILTREC DVD20008K10B, FILTREC DVD20008K10V, MAIN FILTER MF0576646, MAIN FILTER MF0576647, REXROTH 20008P10A000M, REXROTH 20008P10A000V, WIX D20A10KV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Bottom
- 1.77
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.