Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20013F10B
- Mfr # PEP20004-10-10G-HC-V
- Zoro # G822546257
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013H10SLC000P, EPPENSTEINER 20013H10SLC000V, EPPENSTEINER 20013H10XLC000P, EPPENSTEINER 20013H10XLC000V, FILTREC DVD20013F10B, FILTREC DVD20013F10V, HY-PRO HP43HL1012MB, HY-PRO HP43HL1012MV, MAIN FILTER MF0576690, MAIN FILTER MF0576691, REX
Filter Media
MICROGLASS
Height
9.72
Micron Rating
10
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-10G-HC-V
- Zoro #
- G822546257
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013H10SLC000P, EPPENSTEINER 20013H10SLC000V, EPPENSTEINER 20013H10XLC000P, EPPENSTEINER 20013H10XLC000V, FILTREC DVD20013F10B, FILTREC DVD20013F10V, HY-PRO HP43HL1012MB, HY-PRO HP43HL1012MV, MAIN FILTER MF0576690, MAIN FILTER MF0576691, REX
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 9.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.