Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20013W25V
- Mfr # PEP20004-10-25SS-HC-V
- Zoro # G122547411
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013G25C000P, EPPENSTEINER 20013G25C000V, FILTREC DVD20013W25B, FILTREC DVD20013W25V, HY-PRO HP43HL1025WB, HY-PRO HP43HL1025WV, MAIN FILTER MF0576704, MAIN FILTER MF0576705, REXROTH 20013G25C000M, REXROTH 20013G25C000V, WIX D21A25WV
Filter Media
304 SS WIRE
Height
9.72
Micron Rating
25
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-25SS-HC-V
- Zoro #
- G122547411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013G25C000P, EPPENSTEINER 20013G25C000V, FILTREC DVD20013W25B, FILTREC DVD20013W25V, HY-PRO HP43HL1025WB, HY-PRO HP43HL1025WV, MAIN FILTER MF0576704, MAIN FILTER MF0576705, REXROTH 20013G25C000M, REXROTH 20013G25C000V, WIX D21A25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.95
- OD Bottom
- 1.77
- OD Top
- 1.77
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.