HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20015F03B

  • Mfr # PEP20015-7-3G-HC-V
  • Zoro # G922571098
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
EPPENSTEINER 20015H3SLC000P, EPPENSTEINER 20015H3XLC000P, FILTREC DVD20015F03B, FILTREC DVD20015F03V, MAIN FILTER MF0576736, MAIN FILTER MF0576737, REXROTH 20015H3SLC000M, REXROTH 20015H3SLC000V, REXROTH 20015H3XLC000M, REXROTH 20015H3XLC000V, WIX D22A03F
Height
6.89
Micron Rating
3
Beta Ratio 1
200/3
OD Bottom
2.36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEP20015-7-3G-HC-V
Zoro #
G922571098
UPC #
-
Country of Origin
United States

Dimensions

Height
6.89

Details

Replaces OEM Part
EPPENSTEINER 20015H3SLC000P, EPPENSTEINER 20015H3XLC000P, FILTREC DVD20015F03B, FILTREC DVD20015F03V, MAIN FILTER MF0576736, MAIN FILTER MF0576737, REXROTH 20015H3SLC000M, REXROTH 20015H3SLC000V, REXROTH 20015H3XLC000M, REXROTH 20015H3XLC000V, WIX D22A03F
Micron Rating
3
Beta Ratio 1
200/3
OD Bottom
2.36
Filter Media
MICROGLASS
Collapse Pressure
3045
OD Top
2.36
ID Top
1.35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.