HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20015W40V
- Mfr # PEP20015-7-40SS-HC-V
- Zoro # G822538023
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20015G40C000P, FILTREC DVD20015W40B, FILTREC DVD20015W40V, MAIN FILTER MF0576756, MAIN FILTER MF0576757, REXROTH 20015G40C000M, REXROTH 20015G40C000V, WIX D22A40WV
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
40
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-7-40SS-HC-V
- Zoro #
- G822538023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.89
Details
- Replaces OEM Part
- EPPENSTEINER 20015G40C000P, FILTREC DVD20015W40B, FILTREC DVD20015W40V, MAIN FILTER MF0576756, MAIN FILTER MF0576757, REXROTH 20015G40C000M, REXROTH 20015G40C000V, WIX D22A40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 2.36
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.