HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018E10B

  • Mfr # PEP20015-9-10G-V

  • Zoro # G922500371


product price:  $54.25
/ea

Key Features

Beta Ratio 1
200/13
Collapse Pressure
435
Micron Rating
10
Height
8.86
OD Bottom
2.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20015-9-10G-V
Zoro #
G922500371
UPC #
-
Country of Origin
United States

Dimensions

Height
8.86

Details

Beta Ratio 1
200/13
Collapse Pressure
435
Micron Rating
10
OD Bottom
2.36
ID Top
1.35
Replaces OEM Part
DONALDSON P561352, EPPENSTEINER 20018H10SLA000P, EPPENSTEINER 20018H10XLA000P, FILTRATION GROUP E20018DN2010, FILTRATION GROUP E20018DN2010FPM, FILTREC DVD20018E10B, FILTREC DVD20018E10V, MAIN FILTER MF0576782, MAIN FILTER MF0576783, PARKER 939778Q, REXRO
OD Top
2.36
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.