HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018W80B
- Mfr # PEP20015-9-80SS-HC-V
- Zoro # G322512967
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018G80C000P, FILTREC DVD20018W80B, FILTREC DVD20018W80V, MAIN FILTER MF0576810, MAIN FILTER MF0576811, REXROTH 20018G80C000M, REXROTH 20018G80C000V, WIX D23A80WV
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
80
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-80SS-HC-V
- Zoro #
- G322512967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018G80C000P, FILTREC DVD20018W80B, FILTREC DVD20018W80V, MAIN FILTER MF0576810, MAIN FILTER MF0576811, REXROTH 20018G80C000M, REXROTH 20018G80C000V, WIX D23A80WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.