Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20020W10B
- Mfr # PEP20020-6-10SS-HC-V
- Zoro # G922480710
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020G10C000P, FILTREC DVD20020W10B, FILTREC DVD20020W10V, HY-PRO HP67HL610WB, HY-PRO HP67HL610WV, MAIN FILTER MF0576852, MAIN FILTER MF0576853, REXROTH 20020G10C000M, REXROTH 20020G10C000V, WIX D24A10WV
Height
6.18
Micron Rating
10
Filter Media
304 SS WIRE
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-10SS-HC-V
- Zoro #
- G922480710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020G10C000P, FILTREC DVD20020W10B, FILTREC DVD20020W10V, HY-PRO HP67HL610WB, HY-PRO HP67HL610WV, MAIN FILTER MF0576852, MAIN FILTER MF0576853, REXROTH 20020G10C000M, REXROTH 20020G10C000V, WIX D24A10WV
- Micron Rating
- 10
- Filter Media
- 304 SS WIRE
- OD Top
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.66
- OD Bottom
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.