HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG413
- Mfr # PHP42L-6-5G-HC
- Zoro # G022533835
product price:Â
$
80.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 050657, FILTREC WG413, HYDAC/HYCON H1632005BN, HY-PRO HP42L86M, HY-PRO HP42NL86M, MAIN FILTER MF0066073, WIX W01AG413
Filter Media
MICROGLASS
Height
6.18
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHP42L-6-5G-HC
- Zoro #
- G022533835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTER-MART 050657, FILTREC WG413, HYDAC/HYCON H1632005BN, HY-PRO HP42L86M, HY-PRO HP42NL86M, MAIN FILTER MF0066073, WIX W01AG413
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.25
- OD Bottom
- 2.72
- Collapse Pressure
- 3045
- OD Top
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.