Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20030F05B
- Mfr # PEP20020-10-5G-HC-V
- Zoro # G822523319
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030H6SLC000P, EPPENSTEINER 20030H6XLC000P, FILTREC DVD20030F05B, FILTREC DVD20030F05V, HY-PRO HP67HL106MB, HY-PRO HP67HL106MV, MAIN FILTER MF0576888, MAIN FILTER MF0576889, REXROTH 20030H6SLC000M, REXROTH 20030H6SLC000V, REXROTH 20030H6XLC0
Filter Media
MICROGLASS
Height
9.76
Micron Rating
5
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-5G-HC-V
- Zoro #
- G822523319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20030H6SLC000P, EPPENSTEINER 20030H6XLC000P, FILTREC DVD20030F05B, FILTREC DVD20030F05V, HY-PRO HP67HL106MB, HY-PRO HP67HL106MV, MAIN FILTER MF0576888, MAIN FILTER MF0576889, REXROTH 20030H6SLC000M, REXROTH 20030H6SLC000V, REXROTH 20030H6XLC0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- OD Top
- 3.07
- ID Top
- 1.66
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.