HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20030F20B

  • Mfr # PEP20020-10-20G-HC-V

  • Zoro # G922566810


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Height
9.76
Micron Rating
20
OD Top
3.07
Filter Media
MICROGLASS
ID Top
1.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEP20020-10-20G-HC-V
Zoro #
G922566810
UPC #
-
Country of Origin
United States

Dimensions

Height
9.76

Details

Micron Rating
20
OD Top
3.07
Filter Media
MICROGLASS
ID Top
1.66
OD Bottom
3.07
Beta Ratio 1
200/20
Collapse Pressure
3045
Replaces OEM Part
EPPENSTEINER 20030H20SLC000P, EPPENSTEINER 20030H20XLC000P, FILTRATION GROUP E20030DH2025, FILTREC DVD20030F20B, FILTREC DVD20030F20V, HY-PRO HP67HL1025MB, HY-PRO HP67HL1025MV, MAIN FILTER MF0576892, MAIN FILTER MF0576893, REXROTH 20030H20SLC000M, REXROTH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.