HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20045B40B
- Mfr # PEP20020-16-40SS-V
- Zoro # G722529831
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P564632, EPPENSTEINER 20045G40A000P, FILTREC DVD20045B40B, FILTREC DVD20045B40V, HY-PRO HP67NL1540WB, HY-PRO HP67NL1540WV, MAIN FILTER MF0576922, MAIN FILTER MF0576923, REXROTH 20045G40A000M, REXROTH 20045G40A000V, WIX D26A40BV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
40
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-40SS-V
- Zoro #
- G722529831
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P564632, EPPENSTEINER 20045G40A000P, FILTREC DVD20045B40B, FILTREC DVD20045B40V, HY-PRO HP67NL1540WB, HY-PRO HP67NL1540WV, MAIN FILTER MF0576922, MAIN FILTER MF0576923, REXROTH 20045G40A000M, REXROTH 20045G40A000V, WIX D26A40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 435
- OD Bottom
- 3.15
- ID Top
- 1.66
- OD Top
- 3.15
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.