Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD210E20B
- Mfr # PEP210-1-20G-V
- Zoro # G822505414
product price:Â
$
28.65
/ea
Sold in multiples of 2 for $57.30
Key Features
Replaces OEM Part
EPPENSTEINER 210H20LLP, EPPENSTEINER 210H20SLA000P, EPPENSTEINER 210H20SLP, EPPENSTEINER 210H20XLA000P, EPPENSTEINER 210K25P, FILTER-X XH02636, FILTRATION GROUP E210DN2025, FILTREC DVD210E20B, FILTREC DVD210E20V, HY-PRO HP24NL125MB, HY-PRO HP24NL125MV, MA
Filter Media
MICROGLASS
Height
1.3
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-20G-V
- Zoro #
- G822505414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3
Details
- Replaces OEM Part
- EPPENSTEINER 210H20LLP, EPPENSTEINER 210H20SLA000P, EPPENSTEINER 210H20SLP, EPPENSTEINER 210H20XLA000P, EPPENSTEINER 210K25P, FILTER-X XH02636, FILTRATION GROUP E210DN2025, FILTREC DVD210E20B, FILTREC DVD210E20V, HY-PRO HP24NL125MB, HY-PRO HP24NL125MV, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 0.72
- OD Top
- 1.69
- OD Bottom
- 1.69