HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD210F20V
- Mfr # PEP210-1-20G-HC-V
- Zoro # G322512950
product price:Â
$
50.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210H20LL2P, EPPENSTEINER 210H20SL2P, EPPENSTEINER 210H20SLC000P, EPPENSTEINER 210K252P, FILTER-X XH02639, FILTREC DVD210F20B, FILTREC DVD210F20V, HY-PRO HP24HL125MB, HY-PRO HP24HL125MV, MAIN FILTER MF0061579, MAIN FILTER MF0061580, REXROTH 21
Filter Media
MICROGLASS
Height
1.26
Micron Rating
20
OD Top
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-20G-HC-V
- Zoro #
- G322512950
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210H20LL2P, EPPENSTEINER 210H20SL2P, EPPENSTEINER 210H20SLC000P, EPPENSTEINER 210K252P, FILTER-X XH02639, FILTREC DVD210F20B, FILTREC DVD210F20V, HY-PRO HP24HL125MB, HY-PRO HP24HL125MV, MAIN FILTER MF0061579, MAIN FILTER MF0061580, REXROTH 21
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.81
- Collapse Pressure
- 3045
- ID Top
- 0.72
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.81
Dimensions
- Height
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.