Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD256B250B
- Mfr # PEP256-4-250SS-V
- Zoro # G122476445
product price:Â
$
46.15
/ea
Key Features
Replaces OEM Part
FILTREC DVD256B250B, FILTREC DVD256B250V, HY-PRO HP72NL4250WB, HY-PRO HP72NL4250WV, MAIN FILTER MF0061927, MAIN FILTER MF0061928, WIX D92B250BV
Filter Media
304 SS WIRE
Height
3.7
Micron Rating
250
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-250SS-V
- Zoro #
- G122476445
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DVD256B250B, FILTREC DVD256B250V, HY-PRO HP72NL4250WB, HY-PRO HP72NL4250WV, MAIN FILTER MF0061927, MAIN FILTER MF0061928, WIX D92B250BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Bottom
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
- OD Top
- 1.98
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.