HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD218B250B
- Mfr # PEP210-2-250SS-V
- Zoro # G422526642
product price:Â
$
57.99
/ea
Key Features
Replaces OEM Part
FILTREC DVD218B250B, FILTREC DVD218B250V, MAIN FILTER MF0061651, MAIN FILTER MF0061652
Filter Media
304 SS WIRE
Height
2.09
Micron Rating
250
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-250SS-V
- Zoro #
- G422526642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- FILTREC DVD218B250B, FILTREC DVD218B250V, MAIN FILTER MF0061651, MAIN FILTER MF0061652
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Bottom
- 1.69
- Collapse Pressure
- 305
- OD Top
- 1.69
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.