
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2225W25V
Mfr # PEP2225-9-25SS-HC-V
Zoro # G922567633
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P561410, EPPENSTEINER 2225G252P, EPPENSTEINER 2225G25C000P, FILTRATION GROUP E2225DH3025, FILTREC DVD2225W25B, FILTREC DVD2225W25V, HY-PRO HP57HL925WB, HY-PRO HP57HL925WV, MAIN FILTER MF0061731, MAIN FILTER MF0061732, REXROTH 2225G25C000M, REXRO
Height
9.13
Micron Rating
25
Collapse Pressure
3045
OD Bottom
3.07
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEP2225-9-25SS-HC-V
Zoro #
G922567633
UPC #
-
Country of Origin
United States
Dimensions
Height
9.13
Details
Replaces OEM Part
DONALDSON P561410, EPPENSTEINER 2225G252P, EPPENSTEINER 2225G25C000P, FILTRATION GROUP E2225DH3025, FILTREC DVD2225W25B, FILTREC DVD2225W25V, HY-PRO HP57HL925WB, HY-PRO HP57HL925WV, MAIN FILTER MF0061731, MAIN FILTER MF0061732, REXROTH 2225G25C000M, REXRO
Micron Rating
25
Collapse Pressure
3045
OD Bottom
3.07
Filter Media
304 SS WIRE
ID Top
1.58
OD Top
3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.