HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD232E10V
- Mfr # PEP210-3-10G-V
- Zoro # G322536772
product price:Â
$
44.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL475210, EPPENSTEINER 232H10LLP, EPPENSTEINER 232H10SLA000P, EPPENSTEINER 232H10SLP, EPPENSTEINER 232H10XLA000P, EPPENSTEINER 232K10P, FILTER-X XH02703, FILTRATION GROUP E232DN2010, FILTREC DVD232E10B, FILTREC DVD232E10V, HY-PRO HP24NL310MB, H
Filter Media
MICROGLASS
Height
3.26
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-10G-V
- Zoro #
- G322536772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.26
Details
- Replaces OEM Part
- AIRFIL AFPOVL475210, EPPENSTEINER 232H10LLP, EPPENSTEINER 232H10SLA000P, EPPENSTEINER 232H10SLP, EPPENSTEINER 232H10XLA000P, EPPENSTEINER 232K10P, FILTER-X XH02703, FILTRATION GROUP E232DN2010, FILTREC DVD232E10B, FILTREC DVD232E10V, HY-PRO HP24NL310MB, H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 1.69
- Beta Ratio 1
- 200/13
- ID Top
- 0.72
- OD Bottom
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.