HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2460F03V
- Mfr # PEP2460-15-3G-HC-V
- Zoro # G322558576
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460H3LL2P, EPPENSTEINER 2460H3SL2P, EPPENSTEINER 2460H3SLC000P, EPPENSTEINER 2460H3XLC000P, EPPENSTEINER 2460K32P, FILTER-X XH02739, FILTREC DVD2460F03B, FILTREC DVD2460F03V, HY-PRO HP57HL153MB, HY-PRO HP57HL153MV, MAIN FILTER MF0061849, MAI
Filter Media
MICROGLASS
Height
15
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-3G-HC-V
- Zoro #
- G322558576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15
Details
- Replaces OEM Part
- EPPENSTEINER 2460H3LL2P, EPPENSTEINER 2460H3SL2P, EPPENSTEINER 2460H3SLC000P, EPPENSTEINER 2460H3XLC000P, EPPENSTEINER 2460K32P, FILTER-X XH02739, FILTREC DVD2460F03B, FILTREC DVD2460F03V, HY-PRO HP57HL153MB, HY-PRO HP57HL153MV, MAIN FILTER MF0061849, MAI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.58
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.