HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2560B100B
- Mfr # PEP2560-9-100SS-V
- Zoro # G822575028
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G100A000P, EPPENSTEINER 2560G100P, FILTER-X XH02747, FILTREC DVD2560B100B, FILTREC DVD2560B100V, HY-PRO HP96NL9100WB, HY-PRO HP96NL9100WV, INTERNORMEN 306352, INTERNORMEN 032560100G16EP, INTERNORMEN 032560100G16EV, MAIN FILTER MF0061879,
Filter Media
304 SS WIRE
Height
8.94
Micron Rating
100
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-100SS-V
- Zoro #
- G822575028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Replaces OEM Part
- EPPENSTEINER 2560G100A000P, EPPENSTEINER 2560G100P, FILTER-X XH02747, FILTREC DVD2560B100B, FILTREC DVD2560B100V, HY-PRO HP96NL9100WB, HY-PRO HP96NL9100WV, INTERNORMEN 306352, INTERNORMEN 032560100G16EP, INTERNORMEN 032560100G16EV, MAIN FILTER MF0061879,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.94
- ID Top
- 2.37
- Collapse Pressure
- 305
- OD Top
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.