Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD290E10B
- Mfr # PEP290-6-10G-V
- Zoro # G322510581
product price:Â
$
29.25
/ea
Sold in multiples of 2 for $58.50
Key Features
Replaces OEM Part
DONALDSON P561480, EPPENSTEINER 290H10LLP, EPPENSTEINER 290H10SLA000P, EPPENSTEINER 290H10SLP, EPPENSTEINER 290H10XLA000P, EPPENSTEINER 290K10P, FILTER-X XH02805, FILTRATION GROUP E290DN2010, FILTREC DVD290E10B, FILTREC DVD290E10V, HY-PRO HP72NL610MB, HY-
Filter Media
MICROGLASS
Height
5.87
Micron Rating
10
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-10G-V
- Zoro #
- G322510581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.87
Details
- Replaces OEM Part
- DONALDSON P561480, EPPENSTEINER 290H10LLP, EPPENSTEINER 290H10SLA000P, EPPENSTEINER 290H10SLP, EPPENSTEINER 290H10XLA000P, EPPENSTEINER 290K10P, FILTER-X XH02805, FILTRATION GROUP E290DN2010, FILTREC DVD290E10B, FILTREC DVD290E10V, HY-PRO HP72NL610MB, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.95
- OD Bottom
- 1.98
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Top
- 1.98