Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015G100A000V

  • Mfr # PEP20015-7-100SS-V
  • Zoro # G022481211

product price: 
$
57.75
/ea

Key Features

Replaces OEM Part
EPPENSTEINER 20015G100A000P, FILTRATION GROUP E20015DN3100, FILTRATION GROUP E20015DN3100FPM, FILTREC DVD20015B100B, FILTREC DVD20015B100V, MAIN FILTER MF0576716, MAIN FILTER MF0576717, REXROTH 20015G100A000M, REXROTH 20015G100A000V, WIX D22A100BV
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
100
Collapse Pressure
435
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEP20015-7-100SS-V
Zoro #
G022481211
UPC #
-
Country of Origin
United States
Replaces OEM Part
EPPENSTEINER 20015G100A000P, FILTRATION GROUP E20015DN3100, FILTRATION GROUP E20015DN3100FPM, FILTREC DVD20015B100B, FILTREC DVD20015B100V, MAIN FILTER MF0576716, MAIN FILTER MF0576717, REXROTH 20015G100A000M, REXROTH 20015G100A000V, WIX D22A100BV
Filter Media
304 SS WIRE
Micron Rating
100
Collapse Pressure
435
OD Bottom
2.36
ID Top
1.35
OD Top
2.36

Ratings & reviews