HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC RVR10055E03V

  • Mfr # PPL9400-22-3G-V

  • Zoro # G522529871


product price:  $86.89
/ea
Free Shipping & Returns

Key Features

Micron Rating
3
OD Bottom
3.79
Collapse Pressure
365
Height
22.36
OD Top
3.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-22-3G-V
Zoro #
G522529871
UPC #
-
Country of Origin
United States

Dimensions

Height
22.36

Details

Micron Rating
3
OD Bottom
3.79
Collapse Pressure
365
OD Top
3.79
Filter Media
MICROGLASS
ID Top
2.21
Replaces OEM Part
EPPENSTEINER 10055H3SLA000P, EPPENSTEINER 10055H3XLA000P, FILTREC RVR10055E03B, FILTREC RVR10055E03V, HY-PRO HP49L223MB, HY-PRO HP49L223MV, REXROTH 10055H3SLA000M, REXROTH 10055H3SLA000V, REXROTH 10055H3XLA000M, REXROTH 10055H3XLA000V, REXROTH R928034956
ID Bottom
2.21
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.