Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WG393
- Mfr # PFA95-8-10G-V
- Zoro # G822464926
product price:Â
$
87.65
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) RZ95H0810H, FILTREC WG393, INDUFIL INLZ95ACC10, INDUFIL INLZ95ACC10V, INDUFIL INRZ0095APIPF010, MAIN FILTER MF0066065, NATIONAL FILTERS 104192126, WIX W01AG393
Filter Media
MICROGLASS
Height
8.46
Micron Rating
10
ID Top
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA95-8-10G-V
- Zoro #
- G822464926
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) RZ95H0810H, FILTREC WG393, INDUFIL INLZ95ACC10, INDUFIL INLZ95ACC10V, INDUFIL INRZ0095APIPF010, MAIN FILTER MF0066065, NATIONAL FILTERS 104192126, WIX W01AG393
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.19
- OD Bottom
- 2.24
- OD Top
- 2.24
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 8.46
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.