Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WG593
- Mfr # PFC347-10-20G-V
- Zoro # G122480046
product price:Â
$
71.35
/ea
Key Features
Replaces OEM Part
BALDWIN PT23295MPG, FILTREC WG593, JURA FILTRATION SH75221, MAIN FILTER MF0433171, MANITOU 236094, SCHUPP HY90304, TVH 7617829, WIX W01AG593
Filter Media
MICROGLASS
Height
9.53
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC347-10-20G-V
- Zoro #
- G122480046
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23295MPG, FILTREC WG593, JURA FILTRATION SH75221, MAIN FILTER MF0433171, MANITOU 236094, SCHUPP HY90304, TVH 7617829, WIX W01AG593
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 2.72
- ID Top
- 1.18
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 9.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.