HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185488
- Mfr # PFC330-7-20G-V
- Zoro # G622555862
product price:Â
$
50.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9330H20SLA000P, EPPENSTEINER E400HL330H20, FILTER-MART 050420, FILTER-X XH02239, FILTREC DHD330E20B, FILTREC DHD330E20V, HYDAC/HYCON 0330D020BN, HYDAC/HYCON 0330D020BNV, HY-PRO HP33DNL725MSB, HY-PRO HP33DNL725MSV, MAIN FILTER MF0060319, MAIN
Filter Media
MICROGLASS
Height
7.04
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-20G-V
- Zoro #
- G622555862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.04
Details
- Replaces OEM Part
- EPPENSTEINER 9330H20SLA000P, EPPENSTEINER E400HL330H20, FILTER-MART 050420, FILTER-X XH02239, FILTREC DHD330E20B, FILTREC DHD330E20V, HYDAC/HYCON 0330D020BN, HYDAC/HYCON 0330D020BNV, HY-PRO HP33DNL725MSB, HY-PRO HP33DNL725MSV, MAIN FILTER MF0060319, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 3.03
- OD Bottom
- 3.03
- Collapse Pressure
- 435
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.