Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WT1616
- Mfr # PEP20020-16-25SS-V
- Zoro # G322540182
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P562010, EPPENSTEINER 20045G25A000P, FILTRATION GROUP E20045DN3025, FILTRATION GROUP E20045DN3025FPM, FILTREC DVD20045B25B, FILTREC DVD20045B25V, FILTREC WT1616, HY-PRO HP67NL1525WB, HY-PRO HP67NL1525WV, MAIN FILTER MF0503247, MAIN FILTER MF0576
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
25
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-16-25SS-V
- Zoro #
- G322540182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- DONALDSON P562010, EPPENSTEINER 20045G25A000P, FILTRATION GROUP E20045DN3025, FILTRATION GROUP E20045DN3025FPM, FILTREC DVD20045B25B, FILTREC DVD20045B25V, FILTREC WT1616, HY-PRO HP67NL1525WB, HY-PRO HP67NL1525WV, MAIN FILTER MF0503247, MAIN FILTER MF0576
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.15
- ID Top
- 1.66
- Collapse Pressure
- 435
- OD Bottom
- 3.15