HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD1000G10B
- Mfr # PEP21000-25-10G-HC-V
- Zoro # G322522119
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H10SLB000P, EPPENSTEINER 21000H10XLB000P, FILTREC XD1000G10B, FILTREC XD1000G10BV, HY-PRO HP77HL2510MB, HY-PRO HP77HL2510MV, MAHLE PI73100DN, MAHLE PI73100DNPSVST10, MAIN FILTER MF0066413, MAIN FILTER MF0578606, NATIONAL FILTERS 13111127
Filter Media
MICROGLASS
Height
24.76
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-10G-HC-V
- Zoro #
- G322522119
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 21000H10SLB000P, EPPENSTEINER 21000H10XLB000P, FILTREC XD1000G10B, FILTREC XD1000G10BV, HY-PRO HP77HL2510MB, HY-PRO HP77HL2510MV, MAHLE PI73100DN, MAHLE PI73100DNPSVST10, MAIN FILTER MF0066413, MAIN FILTER MF0578606, NATIONAL FILTERS 13111127
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
Dimensions
- Height
- 24.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.