HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD250G03BV
- Mfr # PEP20400-10-3G-HC-V
- Zoro # G322552758
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20250H3SLB000P, EPPENSTEINER 20250H3XLB000P, FILTREC XD250G03B, FILTREC XD250G03BV, HYDAC/HYCON 319498, HYDAC/HYCON 0250DN003BH3HC, HYDAC/HYCON 0250DN003BH3HCV, HYDAC/HYCON 0250DN003BHHC, HYDAC/HYCON 0250DN003BHHCV, HY-PRO HP32HL103MB, HY-PRO
Filter Media
MICROGLASS
Height
9.76
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-10-3G-HC-V
- Zoro #
- G322552758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20250H3SLB000P, EPPENSTEINER 20250H3XLB000P, FILTREC XD250G03B, FILTREC XD250G03BV, HYDAC/HYCON 319498, HYDAC/HYCON 0250DN003BH3HC, HYDAC/HYCON 0250DN003BH3HCV, HYDAC/HYCON 0250DN003BHHC, HYDAC/HYCON 0250DN003BHHCV, HY-PRO HP32HL103MB, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.