Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD630T25AV
- Mfr # PEP21000-16-25SS-V
- Zoro # G322536390
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630G25A000P, FILTREC XD630T25A, FILTREC XD630T25AV, HY-PRO HP77NL1625WB, HY-PRO HP77NL1625WV, INTERNORMEN 300373, INTERNORMEN 314422, INTERNORMEN 01NL63025G30EP, INTERNORMEN 01NL63025G30EV, MAHLE PI35063DN, MAHLE PI35063DNDRG25, MAIN FILTER
Filter Media
304 SS WIRE
Height
15.71
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-25SS-V
- Zoro #
- G322536390
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630G25A000P, FILTREC XD630T25A, FILTREC XD630T25AV, HY-PRO HP77NL1625WB, HY-PRO HP77NL1625WV, INTERNORMEN 300373, INTERNORMEN 314422, INTERNORMEN 01NL63025G30EP, INTERNORMEN 01NL63025G30EV, MAHLE PI35063DN, MAHLE PI35063DNDRG25, MAIN FILTER
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- OD Top
- 3.94
- ID Top
- 2.38
- OD Bottom
- 3.94
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.